601 Hacksaw 300mm (12in) FCM601

Order Code: ZT1462659S

£35.99 Inc VAT (20%)


Description

The Facom 601 Hacksaw is highly durable and has a frame that is constructed from impact-resistant steel/resin and a blade tension of up to 80kg. The saw has a comfortable handle and allows for two handed use with one hand on the front part of the frame and one on the handle. Blade Length 300mm (12in). Total Length 385mm. Saw Height 145mm.

See full description
Specifications for 601 Hacksaw 300mm (12in) FCM601
  • Type
    Hacksaw
  • MFR Part No.
    FCM601
  • Saw Type
    Hacksaw
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome