70-14JR Junior Hacksaw 150mm (6")

Order Code: ZT2603991S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%

Currently unavailable

Description

Eclipse 70-14JR Junior Hacksaw 150mm / 6 Inch Blade The Eclipse 70-14JR junior hacksaw comes supplied with an Eclipse metal cutting blade. Perfect for use on metal plastic and wood applications. Replacement Blades - Eclipse MBIT 71-132R Junior Hacksaw Blades (10 Pack). Features: Strong epoxy coated steel frame Single piece rod-shaped to give some "spring" in the frame and ensures the correct tension on the blade Bow allows sawing up to a depth of 60mm (2 3/8") Each leg carries a blade holder designed for quick and easy blade change and protect the fingers whilst sawing 32tpi spring steel blade with precision milled teeth for longer life and improved cutting accuracy Supplied with an Eclipse Junior metal cutting blade Specification: Blade Length: 150mm/6" Overall Length: 260mm

See full description
Specifications for 70-14JR Junior Hacksaw 150mm (6")
  • Product Type
    Junior Hacksaw
  • Frame Material
    Epoxy Coated Steel
  • Overall Length
    260mm
  • Blade Material
    Spring Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome