Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
71-CP7R (MB51X) Coping Saw Blades
By Eclipse Blue
6 Reviews
Order Code:
ZT1008907X
£0.41
each
Inc VAT (20%)
£2.05 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 4th Mar
In Stock
GBP
2.05
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/71-cp7r-mb51x-coping-saw-blades/p/ZT1008907X
Add to quotation
Schedule an order and save 5%
View all Hacksaw and Coping Saw Blades
Description
Spare Blade to suit Coping Saw
Blade length: 165mm.
Specifications
Technical Information
Specifications for 71-CP7R (MB51X) Coping Saw Blades
Type
Replacement Blade
Teeth per Inch
14TPI
Compatible Materials
Plastics
Wood
For Use With
Cutting & Shaping
MFR Part No.
71-CP7R
Material Grade
M35
Blade Length
165mm
Blade Material
Alloy Steel