0
1

Coping Saw Blades Wood (10 Packs of 10 Blades) 14 TPI FAICSB

Order Code: ZT1278930P

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

These Faithfull Coping Saw Blades are manufactured from high quality steel for strength and durability. The teeth configuration on coping saw blades is specifically designed to ensure smooth and fast cutting especially when making turns to follow contours, and cutting shapes. For use with Faithfull (FAICS) Coping Saw. The Faithfull FAICSB coping saw blades have the following specifications Application Metal cutting. Length of blade 165mm (6 1/2 inch). 14 TPI.

See full description
Specifications for Coping Saw Blades Wood (10 Packs of 10 Blades) 14 TPI FAICSB
  • Type
    Blade
  • MFR Part No.
    FAICSB
  • Length
    165mm
  • Pack Quantity
    100
  • Saw Type
    Blade
  • Teeth per Inch
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome