Ergonomic Aluminium Hacksaw 300mm (12in) FCM603F

Order Code: ZT1462580S

£69.99 Inc VAT (20%)


Description

This Facom Hacksaw has a full aluminium frame to increase stability and minimise vibrations. The bi-material ergonomic handle helps to reduce cutting effort, and the innovative blade tensioning mechanism provides stable, constant blade tension. The Hacksaw's blade can be rotated by 360, with 8 different blade positions for ease of use. The blade is quick and easy to change. A high cutting capacity helps to save time, especially on large pipes. Cutting capacity 100mm. Blade tension 110daN. Blade length 300mm.

See full description
Specifications for Ergonomic Aluminium Hacksaw 300mm (12in) FCM603F
  • Type
    Hacksaw
  • MFR Part No.
    FCM603F
  • Saw Type
    Hacksaw
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome