0
1
2
3
4
5

FatMax 5-in-1 Hacksaw 300mm (12in) STA020108

Order Code: ZT1465003S

£33.99 Inc VAT (20%)


Description

The Stanley FatMax 5-in-1 Hacksaw has a large throat depth and in the standard position is a 90 hacksaw. The blade can be quickly positioned to a 45 angle for making flush cuts. When working in tight spaces, the front section of the frame can be removed for use as a jab saw. The blade can also be attached to the front of the hacksaw frame for inside cuts. With blade storage inside the frame, spare blades can be kept within easy reach. Max. Blade Tension 100kg.

See full description
Specifications for FatMax 5-in-1 Hacksaw 300mm (12in) STA020108
  • Type
    Hacksaw
  • MFR Part No.
    STA020108
  • Saw Type
    Hacksaw
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome