Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Hack Saw 12" - Apolo Ii - 63781
By EGA Master
Order Code:
ZT3280747S
£44.99
each
Inc VAT (20%)
£134.97 minimum order value
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
134.97
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/hack-saw-12-inch-apolo-ii-63781/p/ZT3280747S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
HACK SAW 12" -APOLO II-
Tags:
#BulkDiscount
Specifications
Specifications for Hack Saw 12" - Apolo Ii - 63781
Product Type
Hack Saw
Size
12in
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome