Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Hack Saw 12" Kronos 63742
By EGA Master
Order Code:
ZT3280559S
£50.99
each
Inc VAT (20%)
£152.97 minimum order value
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£48.95
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
152.97
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/hack-saw-12-inch-kronos-63742/p/ZT3280559S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
HACK SAW 12" KRONOS
Tags:
#BulkDiscount
Specifications
Specifications for Hack Saw 12" Kronos 63742
Product Type
Hack Saw
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome