Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Hacksaw 12" Kronos Antidrop ACO
By EGA Master
Order Code:
ZT1160885P
£65.99
each
Inc VAT (20%)
£131.98 minimum order value
Quantity
Price
Discount
1 - 4
£65.99
0%
5 +
£63.35
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 2nd Jan
In Stock
GBP
131.98
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/hacksaw-12-inch-kronos-antidrop-aco/p/ZT1160885P
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Hacksaw 12" Kronos Antidrop ACO
Product Type
Hacksaw
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome