Handyman Hacksaw 300mm (12in) Plus Junior Saw 150mm (6in) FAIHS300AV

Order Code: ZT1279491P

£13.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Handyman Hacksaw takes all standard 300mm (12in) blades and features a rectangular section frame to ensure a combination of rigidity and balance. The back section accommodates spare blades. It offers excellent value for money and is supplied with a 150mm (6in) traditional junior hacksaw. This steel framed saw is best suited for smaller general sawing applications.

Specifications for Handyman Hacksaw 300mm (12in) Plus Junior Saw 150mm (6in) FAIHS300AV
  • Type
    Hacksaw
  • MFR Part No.
    FAIHS300AV
  • Pack Quantity
    2
  • Teeth per Inch
    24
  • Saw Type
    Hacksaw