HMS-12 Hacksaw 300mm - HUL591310

Order Code: ZT3115868S

£23.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors HMS-12 Hacksaw with a steel frame. Its ergonomically shaped handle is made from cast aluminum and complemented with a grip friendly plastic support at the front of the frame to maximize the user friendliness. The blade can be tilted for cutting close to a flat surface without loss of performance and precision. A spring-loaded blade tensioner makes changing blades easy. Supplied with a Hultafors BI-metal blade (24 TPI) for maximum precision and performance.

See full description
Specifications for HMS-12 Hacksaw 300mm - HUL591310
  • Pack Quantity
    1
  • Type
    300mm
  • Saw Type
    300mm
  • Teeth per Inch
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome