0
1
2

I-75 Hacksaw 300mm (12in) IRW10506437

Order Code: ZT1285367P

£13.99 Inc VAT (20%)


Description

Irwin I-75 Hacksaw 300mm is aimed at meeting the demands of professional users. Mushroom pins prevent the blade from being released when the saw is dropped. The ergonomically shaped handle ensures a comfortable grip and the 90 and 180 blade setting options are a handy facility. The I-75 has a maximum 75kg tension making cutting easier. Blade Length 300mm (12in).

See full description
Specifications for I-75 Hacksaw 300mm (12in) IRW10506437
  • Type
    Hacksaw
  • Maximum Tension
    75kg
  • Blade Length
    300mm
  • Blade Material
    Bi-Metal
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome