Insulated Junior Hacksaw 150mm (6in)

Order Code: ZT1285722P

£27.99 Inc VAT (20%)


Description

The ITL Insulated Junior Hacksaw with an injection moulded nylon 11 handle, which exceeds the requirements of IEC 60900, the industry standard for live line working. In addition, this tool meets the requirements of Category 'C', which requires it to perform at extreme temperatures of -40deg;C to #43;70deg;C, making it unique in this category. These insulated tools are the toughest in the market, being virtually indestructible. With a lifetime warranty on the tool and insulation, plus a 30 day no quibble money back guarantee. Size: 150mm (6in). Comes with a 150mm (6in) 25 TPI Blade.

See full description
Specifications for Insulated Junior Hacksaw 150mm (6in)
  • MFR Part No.
    UKC-01810
  • Type
    Saw
  • Length
    150mm
  • Saw Type
    Saw