Insulated Junior Hacksaw 150mm

Order Code: ZT1010199X

£35.99 Inc VAT (20%)
£41.9914% off
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.477%


Description

Quality tested and insulated to 1000V AC and 1500V DC for live line working. All insulation is moulded in one piece, thus avoiding possible air gaps or other potential hazards. Uses conventional junior hacksaw blades. Conforms to EN 60900:2012

Specifications for Insulated Junior Hacksaw 150mm
  • Overall Length
    150mm
  • Protection Features
    Insulated
  • Blade Length
    100mm
  • Frame Material
    Insulated Steel
  • Compatible Materials
    Metal
    Plastic
  • Tension Adjustment Style
    Manual
  • Handle Material
    Plastic
  • Insulated
    Yes
  • Handle Shape
    Pistol Grip
  • Throat Depth
    60mm
  • Blade Material
    Bi-metal
  • Type
    Junior Hacksaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome