Insulated Professional Hacksaw Frame 400mm

Order Code: ZT1010198X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Die cast frame with 'D' style handle for user comfort and control. Wing nut blade tensioning. Supplied complete with 300mm 24tpi blade. Fully insulated, conforms to EN 60900:2012 standard for safe electrical applications up to 1000V.

Specifications for Insulated Professional Hacksaw Frame 400mm
  • Blade Length
    300mm
  • Overall Length
    400mm
  • Protection Features
    Insulated
  • Blade Material
    Bi-metal
  • Type
    Hacksaw
  • Throat Depth
    100mm
  • Saw Tooth Size
    24TPI
  • Tension Adjustment Style
    Manual
  • Insulated
    Yes
  • Handle Shape
    D-shape
  • Compatible Materials
    Plastic
    Metal
  • Handle Material
    No Handle Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome