Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
It/CAS6 Armour Saw
By ITL Insulated Tools Ltd
Order Code:
ZT1010200X
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/it-cas6-armour-saw/p/ZT1010200X
Add to quotation
Schedule an order and save 5%
View all Hacksaw and Coping Saw Blades
Description
Armour Saw complete with Blade Depth Adjustment (for cutting the outer on Armour Cable).
Tags:
#BulkDiscount
Specifications
Specifications for It/CAS6 Armour Saw
Protection Features
Insulated
Blade Length
150mm
Overall Length
260mm
MFR Part No.
3060
Type
Hacksaw
Insulated
No
Blade Material
Bi-metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome