Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Junior Hacksaw 150mm with Spare Blade
By Siegen
Order Code:
ZT1228781P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/junior-hacksaw-150mm-with-spare-blade/p/ZT1228781P
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Steel construction with bright chrome plating. Supplied with finger guard and two 150mm blades.
Tags:
#BulkDiscount
Specifications
Specifications for Junior Hacksaw 150mm with Spare Blade
MFR Part No.
S0527
Blade Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome