0
1

M0750 High SDS Hacksaw

Order Code: ZT3520367S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

ADJUSTABLE: This high tension hacksaw has a strong, durable chrome plated aluminium frame with blade cuttings angles adjustable between 90° and 50°. SPARE BLADE: With a square handle for sure grip, it is supplied with a spare 300mm (12") strong TPI carbon steel blade.

Specifications for M0750 High SDS Hacksaw
  • Frame Material
    Aluminium
  • Product Type
    Hacksaw
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome