Mini-hack Hacksaw

Order Code: ZT1389642X

£4.69 Inc VAT (20%)


Description

The Mini-Hack™ is designed with an ergonomic grip and thumb rest for maximum comfort. A fine adjustment blade offers a greater range of applications and a cutting capacity of 35mm.

Features and Benefits
• The plastic handle covers the blade to help protect the user whilst being used
• Mini design for difficult to get to areas
• Fitted with a backstop for safe handling whilst in use

See full description
Specifications for Mini-hack Hacksaw
  • Overall Length
    250mm
  • Handle Shape
    D-shape
  • Handle Material
    Plastic
  • MFR Part No.
    0-20-807
  • Type
    Junior Hacksaw
  • Blade Length
    254mm
  • Blade Material
    Steel
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome