Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Mini Hand Saw - Plastic Handle
By Kennedy
Order Code:
ZT1002682X
£2.19
Inc VAT (20%)
£2.29
4% off
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Thu, 27th Feb
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/mini-hand-saw-plastic-handle/p/ZT1002682X
Add to quotation
Schedule an order and save 5%
View all Hacksaw and Coping Saw Blades
Description
Plastic pistol grip with slip resistant grooves, spring steel frame. Complete with blade.
Tags:
#BulkDiscount
Specifications
Specifications for Mini Hand Saw - Plastic Handle
Saw Tooth Size
32TPI
Frame Material
Steel
Handle Material
Plastic
Blade Length
150mm
Tension Adjustment Style
Automatic
Blade Material
HSS
Handle Shape
Pistol Grip
Overall Length
216mm
Type
Junior Hacksaw
Throat Depth
65mm
Compatible Materials
Plastic
Metal
Insulated
No