Mixed Hacksaw Blade Pack 3 Piece

Mixed Hacksaw Blade Pack 3 Piece

Order Code: ZT5595038SCopy

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 +£8.738%


Description

DEWALT Hacksaw Blades have a bi-metalconstruction that combines the flexibility of a carbon steel body, with the cutting performance from the high speed steel teeth.They cut most metals including unhardened tool steel and stainless steel.This 3 Piece Pack contains:1 xHacksaw Blade 300mm x 18 TPI, 1 x Hacksaw Blade 300mm x 24 TPI, 1 x Hacksaw Blade 300mm x 32 TPI.

Specifications for Mixed Hacksaw Blade Pack 3 Piece
  • Saw Type
    Blade
  • Blade Material
    Bi-Metal
  • Product Type
    Hacksaw Blade Pack
  • Pack Quantity
    3
  • Blade Length
    300mm
  • Number of Pieces
    3