0
1

Professional 'Plus' Cushion Grip Hacksaw

Order Code: ZT1002654X

£16.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.390%
5 - 9£15.734%
10 - 19£15.088%
20 +£14.4212%


Description

Heavy duty steel hacksaw frame has a front grip and "D"style handle with grooved slip resistant rubber grip inlayed in the handle for positive control and comfort. The tension of the blade is adjusted by turning a wing nut under the handle. The blade can be set at 45 to the frame to allow flush cutting. Supplied with all hard HSS blade, 300mm (12'').

See full description
Specifications for Professional 'Plus' Cushion Grip Hacksaw
  • Saw Tooth Size
    24TPI
  • Compatible Materials
    Metal
    Plastic
  • Blade Material
    Bi-metal
  • Throat Depth
    110mm
  • Frame Material
    Chrome-plated Steel
  • Handle Material
    Die Cast Aluminium with Rubber inlay
  • Maximum Blade Length
    300mm
  • Tension Adjustment Style
    Manual
  • Type
    Hacksaw
  • Overall Length
    400mm
  • Handle Shape
    D-shape
  • Positions
    35°
    90°
  • Blade Length
    300mm
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome