0
1

Professional Quick Release Hacksaw

Order Code: ZT1198589X

£17.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%


Description

Featuring quick blade release and cushioned die-cast aluminium handle. Precise tension adjustment through ring nut and 45° & 90° blade positioning. Bi-metal blade included.

Specifications for Professional Quick Release Hacksaw
  • Blade Length
    300mm
  • Type
    Hacksaw
  • Insulated
    No
  • Blade Material
    Bi-Metal