Sandflex Bi Metal Hacksaw Blade 12.5" 24 TPI

Order Code: ZT4966021S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Bahco Sandflex Bi Metal Hacksaw Blade 12.5" 24 TPI The virtually unbreakable and shatterproof bi-metal blade with precision teeth for all kinds of metal sawing With a blade back of strong, flexible spring steel and a tooth line in high-alloyed super high speed steel, this blade is guaranteed to keep its sharpness for a long time The Sandflex blade combines extreme cutting performance and wear resistance with a high degree of flexibility and is vastly superior to all-hard high speed blades or conventional, flexible blades Packaging:-100: 10 bundles of 10 blades in black, plastic box with transparent cover-10P: 10 blades in a special package with hanging loop-5P: 5 blades in a special package with hanging loop-3P: 3 blades, 1 each of 18, 24 and 32 TPI, in plastic pouch, box of 10 packs-2P: 2 carded blades, box of 10 packs

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sandflex Bi Metal Hacksaw Blade 12.5" 24 TPI
  • Product Type
    Hacksaw Blade
  • Blade Material
    Bi-metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome