Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Spark Resistant Hacksaw Frame Al-Br"
By Kennedy
Order Code:
ZT1204109X
£144.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
144.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/spark-resistant-hacksaw-frame-al-br-inch/p/ZT1204109X
Add to quotation
Schedule an order and save 5%
View all Hacksaw and Coping Saw Blades
Description
Spark Resistant Hacksaw Frame
Aluminium Bronze
Specifications
Specifications for Spark Resistant Hacksaw Frame Al-Br"
Blade Length
300mm
Material
Aluminium Bronze
Overall Length
500mm
Blade Material
Bi-metal
Insulated
No
Type
Hacksaw Frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome