Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
Spark Resistant Hacksaw Frame Cu-Be"
By Kennedy
Order Code:
ZT1204184X
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
13-18
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/spark-resistant-hacksaw-frame-cu-be-inch/p/ZT1204184X
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Spark Resistant Hacksaw Frame
Beryllium Copper
Specifications
Specifications for Spark Resistant Hacksaw Frame Cu-Be"
Material
Beryllium Copper
Blade Length
300mm
Overall Length
500mm
Type
Hacksaw Frame
Blade Material
Bi-metal
Insulated
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome