Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hacksaw and Coping Saw Blades
VDE Hacksaw - 6120060
By Gedore
Order Code:
ZT2466001S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/hacksaw-and-coping-saw-blades/vde-hacksaw-6120060/p/ZT2466001S
Add to quotation
View all Hacksaw and Coping Saw Blades
Description
Insulated handle up to 1000 V Suitable up to 1000 V
Specifications
Specifications for VDE Hacksaw - 6120060
Handle Material
isolated up to 1000 V
Product Type
Hacksaw
Length
265mm
Appropriate For
Pin saw blades 148mm
Leaf Length
148mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome