10.0mm x 110mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516556S

£26.99 Inc VAT (20%)


Description

The Alpen 10.0mm x 110mm SDS Hammer Drill is designed to provide maximum efficiency and long-lasting performance. Featuring a patented 4X stepped profile and patented self-centring tip, it ensures clean and precise drilling. Ideal for use in concrete, natural stone, and brickwork, this drill is bulk packed in boxes of 10. Brand: Alpen Size: 10.0mm x 110mm Design: Patented 4X stepped profile for optimal efficiency Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Designed for professional use and reduced wear

See full description
Specifications for 10.0mm x 110mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Diameter
    10.0mm
  • Size
    10.0mm x 110mm
  • Product Type
    SDS Hammer Drill
  • Length
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome