11.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516694S

£30.99 Inc VAT (20%)


Description

The Alpen 11.0mm x 260mm SDS Hammer Drill is engineered for effective drilling in various hard materials. Its unique 4X stepped profile and self-centring tip enhance accuracy and performance, making it an essential addition to your toolkit. Available in bulk packs of 10. Brand: Alpen Size: 11.0mm x 260mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Ideal for concrete, stone, and masonry Packaging: Bulk packed in boxes of 10 Application: Heavy-duty drilling with optimal performance

See full description
Specifications for 11.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Material
    Concrete
    Stone
  • Pack Quantity
    5
  • Product Type
    SDS Hammer Drill
  • Diameter
    11.0mm
  • Length
    260mm
  • Size
    11.0mm x 260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome