12.0mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516691S

£17.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 160mm SDS Hammer Drill delivers optimal performance for professional drilling. Featuring a patented 4X stepped profile and self-centring tip, this drill ensures clean and accurate drilling in concrete, stone, and brickwork. Packed in boxes of 10, it is ideal for bulk purchasing. Brand: Alpen Size: 12.0mm x 160mm Design: Patented 4X stepped profile for enhanced performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Professional-grade drilling with reduced wear

See full description
Specifications for 12.0mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Material
    Concrete
  • Diameter
    12.0mm
  • Product Type
    SDS Hammer Drill
  • Length
    160mm
  • Size
    12.0mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome