12.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516550S

£20.39 Inc VAT (20%)


Description

The Alpen 12.0mm x 210mm SDS Hammer Drill is built for high efficiency and long service life. With its patented 4X stepped profile and self-centring tip, it ensures clean and accurate drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is ideal for heavy-duty applications. Brand: Alpen Size: 12.0mm x 210mm Design: Patented 4X stepped profile for enhanced performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Long-lasting and precise drilling performance

See full description
Specifications for 12.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Size
    12.0mm x 210mm
  • Diameter
    12.0mm
  • Product Type
    SDS Hammer Drill
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome