12.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516781S

£30.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 260mm SDS Hammer Drill delivers outstanding performance for drilling into concrete and masonry. Its patented 4X stepped profile combined with a self-centring tip ensures precision and durability. Available in bulk packs of 10. Brand: Alpen Size: 12.0mm x 260mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Perfect for heavy-duty applications in concrete and stone Packaging: Bulk packed in boxes of 10 Application: Designed for professional use in demanding conditions

See full description
Specifications for 12.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Product Type
    SDS Hammer Drill
  • Length
    260mm
  • Size
    12.0mm x 260mm
  • Diameter
    12.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome