12.0mm x 310mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516803S

£29.99 Inc VAT (20%)


Description

The Alpen 12.0mm x 310mm SDS Hammer Drill is engineered for demanding drilling tasks in concrete and masonry. With its patented 4X stepped profile and self-centring tip, this drill offers exceptional performance and durability. Available in bulk packs of 10. Brand: Alpen Size: 12.0mm x 310mm Design: Patented 4X stepped profile for enhanced drilling performance Tip Type: Self-centring tip for optimal precision Material: Ideal for concrete and masonry applications Packaging: Bulk packed in boxes of 10 Application: Professional-grade drilling solutions

See full description
Specifications for 12.0mm x 310mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Diameter
    12.0mm
  • Product Type
    SDS Hammer Drill
  • Size
    12.0mm x 310mm
  • Length
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome