13.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516693S

£33.99 Inc VAT (20%)


Description

The Alpen 13.0mm x 260mm SDS Hammer Drill is a high-performance tool for drilling in tough materials. Featuring a patented 4X stepped profile and self-centring tip, it ensures efficient and accurate drilling. Available in bulk packs of 10. Brand: Alpen Size: 13.0mm x 260mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Ideal for concrete, stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Heavy-duty drilling applications with precision

See full description
Specifications for 13.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Diameter
    13.0mm
  • Size
    13.0mm x 260mm
  • Product Type
    SDS Hammer Drill
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome