14.0mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516657S

£22.39 Inc VAT (20%)


Description

The Alpen 14.0mm x 160mm SDS Hammer Drill is engineered for maximum durability and precision. With its patented 4X stepped profile and self-centring tip, it provides clean and accurate drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is ideal for heavy-duty use. Brand: Alpen Size: 14.0mm x 160mm Design: Patented 4X stepped profile for optimal performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Long-lasting and efficient drilling solution

See full description
Specifications for 14.0mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Size
    14.0mm x 160mm
  • Diameter
    14.0mm
  • Length
    160mm
  • Product Type
    SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome