14.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516746S

£35.99 Inc VAT (20%)


Description

The Alpen 14.0mm x 260mm SDS Hammer Drill is designed for powerful drilling in concrete and masonry. Its advanced 4X stepped profile and self-centring tip provide durability and clean results. Available in bulk packs of 10. Brand: Alpen Size: 14.0mm x 260mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Perfect for heavy-duty drilling in tough materials Packaging: Bulk packed in boxes of 10 Application: Designed for professional contractors

See full description
Specifications for 14.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Length
    260mm
  • Diameter
    14.0mm
  • Product Type
    SDS Hammer Drill
  • Size
    14.0mm x 260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome