16.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516558S

£39.99 Inc VAT (20%)


Description

The Alpen 16.0mm x 210mm SDS Hammer Drill is built for maximum durability and efficiency. Featuring a patented 4X stepped profile and self-centring tip, it delivers clean and accurate drilling in concrete, stone, and brickwork. Packed in boxes of 10, it is ideal for demanding applications. Brand: Alpen Size: 16.0mm x 210mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Long-lasting and precise drilling performance

See full description
Specifications for 16.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Diameter
    16.0mm
  • Size
    16.0mm x 210mm
  • Product Type
    SDS Hammer Drill
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome