20.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)

Order Code: ZT5516795S

£69.99 Inc VAT (20%)


Description

The Alpen 20.0mm x 210mm SDS Hammer Drill is designed for high performance and precision. With its patented 4X stepped profile and self-centring tip, this drill provides clean and accurate results in concrete, stone, and brickwork. Available in bulk packs of 10, it is ideal for professional use. Brand: Alpen Size: 20.0mm x 210mm Design: Patented 4X stepped profile for enhanced drilling performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Professional-grade drilling with reduced wear

See full description
Specifications for 20.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 5)
  • Shank Type
    SDS
  • Product Type
    SDS Hammer Drill
  • Length
    210mm
  • Size
    20.0mm x 210mm
  • Diameter
    20.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome