0
1

2608900201 Expert SDS MAX8X Hammer Drill Bit 12 X 200 X 340 mm

Order Code: ZT2113766S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

These durable, high-performing drill bits feature an advanced 4-cutter design which is consistently effective when drilling through concrete and reinforced concrete. It remains strong even when striking steel, ensuring maximum efficiency. It's consistent high performance and reliability make it an essential accessory for SDS max rotary hammer drills.

Features and Benefits
• Lasts up to three times longer than regular hammer drill bits
• Bosch Carbide Technology ensures excellent durability
• Consistently high performing

Typical Applications
• Ideal for drilling holes in reinforced concrete

See full description
Specifications for 2608900201 Expert SDS MAX8X Hammer Drill Bit 12 X 200 X 340 mm
  • MFR Part No.
    2608900201
  • Length
    340mm
  • Drill Diameter
    12mm
  • Shank Type
    SDS-Max
  • Drill Bit Type
    Rotary Hammer Drill Bit
  • Working Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome