5.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516662S

£31.99 Inc VAT (20%)


Description

The Alpen 5.0mm x 210mm SDS Hammer Drill is designed for professional drilling applications. Featuring a patented 4X stepped profile and self-centring tip, it delivers clean and precise drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is ideal for demanding tasks. Brand: Alpen Size: 5.0mm x 210mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Perfect for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Reliable and long-lasting drilling performance

See full description
Specifications for 5.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Length
    210mm
  • Size
    5.0mm x 210mm
  • Diameter
    5.0mm
  • Product Type
    SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome