6.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516637S

£31.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 210mm SDS Hammer Drill is built for high efficiency and extended service life. With its patented 4X stepped profile and self-centring tip, it ensures precise drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is ideal for heavy-duty use. Brand: Alpen Size: 6.0mm x 210mm Design: Patented 4X stepped profile for optimal performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Professional-grade drilling with reduced wear

See full description
Specifications for 6.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Size
    6.0mm x 210mm
  • Diameter
    6.0mm
  • Length
    210mm
  • Product Type
    SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome