6.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516794S

£46.99 Inc VAT (20%)


Description

The Alpen 6.0mm x 260mm SDS Hammer Drill is built for professional-grade durability and performance. Its patented 4X stepped profile and self-centring tip ensure clean and accurate drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is perfect for heavy-duty use. Brand: Alpen Size: 6.0mm x 260mm Design: Patented 4X stepped profile for optimal performance Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Long-lasting and precise drilling performance

See full description
Specifications for 6.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Length
    260mm
  • Diameter
    6.0mm
  • Size
    6.0mm x 260mm
  • Product Type
    SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome