6.5mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516542S

£24.99 Inc VAT (20%)


Description

The Alpen 6.5mm x 160mm SDS Hammer Drill delivers outstanding performance, durability, and precision. Its patented 4X stepped profile and self-centring tip provide clean and accurate drilling, making it ideal for concrete, stone, and brickwork. Packed in boxes of 10, it is perfect for heavy-duty use. Brand: Alpen Size: 6.5mm x 160mm Design: Patented 4X stepped profile for high-efficiency drilling Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Ideal for long-lasting and precise drilling

See full description
Specifications for 6.5mm x 160mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Length
    160mm
  • Material
    Concrete
  • Product Type
    SDS Hammer Drill
  • Diameter
    6.5mm
  • Size
    6.5mm x 160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome