6.5mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516744S

£46.99 Inc VAT (20%)


Description

The Alpen 6.5mm x 260mm SDS Hammer Drill offers outstanding precision and durability. With its patented 4X stepped profile and self-centring tip, it provides clean and accurate drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is ideal for professional applications. Brand: Alpen Size: 6.5mm x 260mm Design: Patented 4X stepped profile for superior drilling Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Reliable and long-lasting drilling solution

See full description
Specifications for 6.5mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Product Type
    SDS Hammer Drill
  • Diameter
    6.5mm
  • Length
    260mm
  • Size
    6.5mm x 260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome