7.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516603S

£31.99 Inc VAT (20%)


Description

The Alpen 7.0mm x 210mm SDS Hammer Drill is engineered for durability and precision. Its patented 4X stepped profile and self-centring tip provide clean and accurate drilling in concrete, stone, and brickwork. Packed in boxes of 10, this drill is ideal for professional applications. Brand: Alpen Size: 7.0mm x 210mm Design: Patented 4X stepped profile for high-efficiency drilling Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Reliable and long-lasting drilling performance

See full description
Specifications for 7.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Product Type
    SDS Hammer Drill
  • Size
    7.0mm x 210mm
  • Length
    210mm
  • Diameter
    7.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome