8.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516674S

£43.99 Inc VAT (20%)


Description

The Alpen 8.0mm x 260mm SDS Hammer Drill is a reliable tool for drilling in concrete, stone, and brickwork. With its patented 4X stepped profile and self-centring tip, this drill offers enhanced performance and durability, ensuring clean and precise results. Available in bulk packs of 10. Brand: Alpen Size: 8.0mm x 260mm Design: Patented 4X stepped profile for superior efficiency Tip Type: Patented self-centring tip Material: Perfect for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Heavy-duty, long-lasting drilling performance

See full description
Specifications for 8.0mm x 260mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Product Type
    SDS Hammer Drill
  • Diameter
    8.0mm
  • Size
    8.0mm x 260mm
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome