9.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)

Order Code: ZT5516630S

£43.99 Inc VAT (20%)


Description

The Alpen 9.0mm x 210mm SDS Hammer Drill is engineered for maximum efficiency and durability. Its patented 4X stepped profile and self-centring tip offer clean and precise drilling in concrete, stone, and brickwork. Available in bulk packs of 10, this drill is perfect for professional use. Brand: Alpen Size: 9.0mm x 210mm Design: Patented 4X stepped profile for high-performance drilling Tip Type: Patented self-centring tip Material: Suitable for concrete, natural stone, and brickwork Packaging: Bulk packed in boxes of 10 Application: Long-lasting and accurate drilling solution

See full description
Specifications for 9.0mm x 210mm SDS Hammer Drill Bulk Pack (Pack of 10)
  • Length
    210mm
  • Diameter
    9.0mm
  • Size
    9.0mm x 210mm
  • Product Type
    SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome