0
1

DT4771 Extreme Impact Flat Drill Bit 25 X 152mm

Order Code: ZT3346490S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£4.976%
10 +£4.6612%


Description

Dewalt DT4771 Extreme Impact Flatwood Drill Bit 25mm x 152mm
The Dewalt DT4771 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 25mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4771 Extreme Impact Flat Drill Bit 25 X 152mm
  • Length
    152mm
  • Material
    Steel
  • Pack Quantity
    1
  • Cutting Diameter
    25mm
  • Size
    25mm x 152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome