0
1

DT4775 Extreme Impact Flat Drill Bit 32 X 152mm

Order Code: ZT3346478S

£6.29 Inc VAT (20%)
£6.9910% off


Description

Dewalt DT4775 Extreme Impact Flatwood Drill Bit 32mm x 152mm
The Dewalt DT4775 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 32mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4775 Extreme Impact Flat Drill Bit 32 X 152mm
  • Length
    152mm
  • Pack Quantity
    1
  • Material
    Steel
  • Product Type
    Flatwood Drill Bit
  • Cutting Diameter
    32mm
  • Size
    32mm x 152mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome