0
1

GBH 18V-45 C 18V Brushless SDS Max Hammer Drill Body Only

Order Code: ZT1269778X

£999.99 Inc VAT (20%)


Description

The GBH 18V-45 C Professional SDS-Max Hammer Drill with a high performance brushless motor and powerful ProCORE 18V 12.0Ah Battery offer cordless freedom with cordless performance thanks to Biturbo brushless technology

Features and Benefits:
• Lighter than a comparable corded tool even with ProCORE18V 12.0Ah
• Less weight thanks to a highly optimized drive train
• Lock-on button for continuous operation in chisel mode
• Working mode choice - Powerful, sustained or precise work results selectable via HMI
• Mobile device pairing via Bluetooth connectivity module
• Kickback Control reduces the hazard of sudden tool reactions in binding conditions thanks to automatic shut-down of the tool
• Improved starting precision due to Speed Adaptive Control (ASC)
• Signal switch for variable speed control
• Improved viability with focused working light with afterglow

See full description
Specifications for GBH 18V-45 C 18V Brushless SDS Max Hammer Drill Body Only
  • Blows per Minute
    2,760
  • Number of Batteries Supplied
    0
  • Capacity
    Drilling Diameter in Concrete with Hammer Drill Bits
  • Maximum Impact Energy
    12.5J
  • Model Number
    GBH 18V-45 C
  • Chuck Type
    SDS-Max
  • No Load Speed
    305rpm
  • Available Operation Modes
    Hammer Only
    Rotation Only
    Rotation & Hammer
  • Size & Weight
    Length: 545mm
    Width: 131mm
    Height: 266mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    Auxiliary Handle
    Carry Case
    Grease Tube
    Machine Cloth
    Bluetooth Low Energy Module GCY 42
  • MFR Part No.
    611913000
  • Supply Voltage
    18V
  • Weight
    8kg
  • Includes
    Auxiliary Handle
    Grease Tube
    Carry Case
    Machine Cloth
    Bluetooth Low Energy Module GCY 42
  • Height
    266mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Width
    131mm
  • Length
    266mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome